Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This is A Smoke-Free Facility, Plastic, 7 in x 10 in, Surface

  • Mfr # 1136

  • Zoro # G8429108


product price: $9.79
/ea

Key Features

Legend
This is A Smoke-Free Facility
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136
Zoro #
G8429108
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.065 in
Sign Legend Character Height
7/8 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in

Details

Item
Notice No Smoking Sign
Legend
This is A Smoke-Free Facility
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Legend Style
Text
Header
Notice
OSHA Compliant
Yes
Subject Matter
No Smoking
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Blue And Black/White
Material
Plastic
Language
English
Protective Coating
No Protective Coating
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
120 Degrees F
Sign Legend
This Is A Smoke-Free Facility
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Legend Text Color
Black
Number of Printed Sides
1
Includes Mounting Hardware
Yes
Metal Detectable
No
Graffiti Resistant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 to 7 yr
Sign Header Style
Text
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Outdoor Life Expectancy
5 to 7 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.