Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This is A Smoke-Free Facility, Polyester, 10 in x 14 in, Adhesive Surface

  • Mfr # 2136S

  • Zoro # G8438031


product price: $10.29
/ea

Key Features

Legend
This is A Smoke-Free Facility
Sign Material
Polyester
Height
10 in
Thickness
0.025 in
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136S
Zoro #
G8438031
UPC #
00611105906427
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.025 in
Sign Legend Character Height
1 1/8 in
Depth
1/40 in

Details

Item
Notice No Smoking Sign
Legend
This is A Smoke-Free Facility
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header
Notice
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Blue And Black/White
Language
English
Subject Matter
No Smoking
Material
POLYESTER
Glow In The Dark
No
Sign Header
Notice
Metal Detectable
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
100 ft
Adhesive Type
Acrylic
Corrosion Resistant
Yes
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
40 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
This Is A Smoke-Free Facility
Sign Header Text Color
White
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Service Temperature
120 Degrees F
Mirror Print
No
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 1910.145
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Write on Surface
No

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.