Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This is A Smoke-Free Facility, Polyester, 7 in x 10 in, Adhesive Surface

  • Mfr # 1136S

  • Zoro # G8434918


product price: $7.95
/ea

Key Features

Legend
This is A Smoke-Free Facility
Sign Material
Polyester
Height
7 in
Thickness
0.025 in
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136S
Zoro #
G8434918
UPC #
00611105910257
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Sign Legend Character Height
7/8 in
Depth
1/40 in

Details

Item
Notice No Smoking Sign
Legend
This is A Smoke-Free Facility
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Language
English
Legend/Background Color
Blue And Black/White
Material
POLYESTER
Subject Matter
No Smoking
Glow In The Dark
No
Sign Header
Notice
Outdoor Life Expectancy
3 yr
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 1910.145
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Material Properties
Flexible
Sign Legend
This Is A Smoke-Free Facility
Sign Header Background Color
Blue
Sign Legend Background Color
White
Maximum Service Temperature
120 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Write on Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
40 Degrees F
Metal Detectable
No
Average Outdoor Durability
3 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Mirror Print
No
Mounting Pattern
No Mounting Holes

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.