Zoro Homepage

This is A Smoke-Free Workplace, Aluminum, 14 in x 10 in, Surface

  • Mfr # 2087A

  • Zoro # G8437383


product price: $15.15
/ea

Key Features

Legend
This is A Smoke-Free Workplace
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2087A
Zoro #
G8437383
UPC #
00686765391982
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.040 in

Details

Item
No Smoking Sign
Legend
This is A Smoke-Free Workplace
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend This Is A Smoke-Free Workplace, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.