Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This is A Smoke-Free Workplace, Aluminum, 7 in x 10 in, Surface

  • Mfr # 1087A

  • Zoro # G8434303


product price: $11.55
/ea

Key Features

Legend
This is A Smoke-Free Workplace
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1087A
Zoro #
G8434303
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.040 in
Depth
1/25 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
No Smoking Sign
Legend
This is A Smoke-Free Workplace
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
LEED Accreditation
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Printed Language
English
Material
Aluminum
Language
English
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Glow In The Dark
No
Maximum Service Temperature
120 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header
No Header
Outdoor Life Expectancy
5 to 7 yr
Corrosion Resistant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 1910.145
Sign Mounting Location
Wall
Material Properties
Rigid
Graffiti Resistant
No
Material Special Properties
Metal Detectable
Sign Legend
This Is A Smoke-Free Workplace
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Application Temperature
40 Degrees F
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
Yes
Sign Legend Background Color
White
Average Outdoor Durability
5 to 7 yr
Protective Coating
No Protective Coating
Anti-Slip Surface
No

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend This Is A Smoke-Free Workplace, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.