Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This is A Smoke-Free Workplace, Plastic, 7 in x 10 in, Surface

  • Mfr # 1087

  • Zoro # G8428922


product price: $10.55
/ea

Key Features

Legend
This is A Smoke-Free Workplace
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1087
Zoro #
G8428922
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.065 in

Details

Item
No Smoking Sign
Legend
This is A Smoke-Free Workplace
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Includes
Adhesive Mounting Tabs
Legend/Background Color
Red And Black/White
Material
Plastic
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
No Smoking
Sign Legend
This Is A Smoke-Free Workplace
Sign Header
No Header

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend This Is A Smoke-Free Workplace, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.