This is A Smoke-Free Workplace, Polyester, 10 in x 14 in, Adhesive Surface
Mfr # 2087S
Zoro # G9581000
product price: $9.99
/eaKey Features
Legend
This is A Smoke-Free Workplace
Sign Material
Polyester
Height
10 in
Thickness
0.025 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2087S
Zoro #
G9581000
UPC #
00611105908001
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.025 in
Details
Item
No Smoking Sign
Legend
This is A Smoke-Free Workplace
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend This Is A Smoke-Free Workplace, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.