Zoro Homepage

Traffic Sign, 12 in Height, 18 in Width, Aluminum, Rectangle, English

  • Mfr # 2495

  • Zoro # G8888999


product price: $21.75
/ea

Key Features

Legend
Authorized Personnel Only Trespassers Will Be Prosecuted
Width
18 in
Height
12 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2495
Zoro #
G8888999
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.08 in

Details

Item
Traffic Sign
Legend
Authorized Personnel Only Trespassers Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
UL-E Validated and Meets MUTCD
Legend Style
Text

Description

Traffic Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 in, Width 18 in, Sign Material Aluminum, Legend Authorized Personnel Only Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.