Zoro Homepage

Traffic Sign, 12 in W, 7 in H, English, Plastic

  • Mfr # 2560

  • Zoro # G8432072


product price: $23.89
/ea

Key Features

Legend
Slow Pedestrian Area Proceed With Caution
Width
12 in
Height
7 in
Sign Shape
V-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2560
Zoro #
G8432072
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in

Details

Item
Traffic Sign
Legend
Slow Pedestrian Area Proceed With Caution
Sign Shape
V-Shaped
Sign Material
Plastic
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Pads
Legend Style
Text

Description

Traffic Sign, Height 7 in, Width 12 in, Sign Material Plastic, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.