Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 2238
Mfr # 2238
Zoro # G8430900
product price: $18.19
/eaKey Features
Legend
No Vehicles Beyond This Point
Width
12"
Height
18 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2238
Zoro #
G8430900
UPC #
00611105907578
Country of Origin
United States
Dimensions
Width
12"
Height
18 in
Thickness
0.080 in
Details
Item
Traffic Sign
Legend
No Vehicles Beyond This Point
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Standards
MUTCD, LEED
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.