Zoro Homepage

Traffic Sign, 7" H, 12" W, Plastic, V-Shaped, English, 2596

  • Mfr # 2596

  • Zoro # G8432398


product price: $16.29
/ea

Key Features

Legend
Forklift Traffic
Width
12"
Height
7"
Sign Shape
V-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2596
Zoro #
G8432398
UPC #
00611105910646
Country of Origin
United States

Dimensions

Width
12"
Height
7"
Thickness
0.125"
Depth
5

Details

Item
Traffic Sign
Legend
Forklift Traffic
Sign Shape
V-Shaped
Sign Material
Plastic
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Pads
Symbol
Forklift Vehicle Pictogram
Standards
LEED
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Subject Matter
Lift Truck
Material
Plastic
Legend/Background Color
Black/Yellow

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 12 In., Sign Material Plastic, Legend Forklift Traffic, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.