Zoro Homepage

Visitor Parking Sign, 12" W, 18" H, English, Aluminum

  • Mfr # 2383

  • Zoro # G8431427


product price: $19.69
/ea

Key Features

Legend
Visitor Parking
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2383
Zoro #
G8431427
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.080 in

Details

Item
Visitor Parking Sign
Legend
Visitor Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
MUTCD Code
R7-330
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
MUTCD

Description

Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.