Zoro Homepage

Warning Biohazard Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English

  • Mfr # 2608

  • Zoro # G8432529


product price: $15.99
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
12 in
Height
7 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608
Zoro #
G8432529
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in

Details

Item
Warning Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
V-Shaped
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Legend Style
Symbol and Text
Includes
Adhesive Mounting Pads
Double-Sided
Yes
Sign Legend Color
Orange
Sign Legend Text Color
Orange

Description

Warning Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 12 in, Sign Material Plastic, Header Warning, Legend Biohazard, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.