Warning Biohazard Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2609
Zoro # G8889400
product price: $17.65
/eaKey Features
Header
Warning
Legend
Biohazard
Width
7 in
Height
7 in
Sign Shape
L-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2609
Zoro #
G8889400
UPC #
00611105911407
Country of Origin
United States
Dimensions
Width
7 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in
Description
Warning Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 7 in, Sign Material Plastic, Header Warning, Legend Biohazard, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.