Zoro Homepage

Wash Hands (Arrow Pointing Down Pictogram), Plastic, 12" x 9", With Mounting Holes, 3-Sided

  • Mfr # 4062

  • Zoro # G8434093


product price: $18.85
/ea

Key Features

Legend
Wash Hands (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Height
12"
Width
9"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4062
Zoro #
G8434093
UPC #
00611105907011
Country of Origin
United States

Dimensions

Height
12"
Width
9"
Thickness
0.250"

Details

Item
Hand Wash Sign
Legend
Wash Hands (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Double-Sided
Yes
Glow-in-the-Dark
No
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green

Description

Hand Wash Sign, Sign Subject Matter Wash Hands, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Wash Hands (Arrow Pointing Down Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.