Zoro Homepage

Wash Hands Before Returning To Work, Aluminum, 7 in x 10 in, Surface

  • Mfr # 1137A

  • Zoro # G8434863


product price: $11.45
/ea

Key Features

Legend
Wash Hands Before Returning To Work
Height
7 in
Thickness
0.04 in
Sign Mounting Style
Surface
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137A
Zoro #
G8434863
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in

Details

Item
Notice Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.