Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wisconsin Concealed Carry Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # 1809S

  • Zoro # G2799837


product price: $8.25
/ea

Key Features

Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1809S
Zoro #
G2799837
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Wisconsin Concealed Carry Sign
Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Concealed Weapons, Devices, Substances
Legend/Background Color
Black/Red and Blue/White
Material
Polystyrene
Sign Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Language
English
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, Red
Sign Header Background Color
Blue
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
40 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header
Notice
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Service Temperature
120 Degrees F
Protective Coating
Clear Liquid Laminate
Adhesive Type
Acrylic
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Text Color
White
Sign Legend
No Weapons Or Firearms Except In Your Locked Motor Vehicles
Outdoor Life Expectancy
3 yr
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 1910.145
Product Type
Wisconsin Concealed Carry Sign

Description

Wisconsin Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Weapons Or Firearms Except In Your Locked Motor Vehicles, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.