Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wisconsin Concealed Carry Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # 2809

  • Zoro # G8792664


product price: $12.35
/ea

Key Features

Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809
Zoro #
G8792664
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
9/16 in
Mounting Hole Dia.
0.125 in

Details

Item
Wisconsin Concealed Carry Sign
Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Subject Matter
Concealed Weapons, Devices, Substances
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black, Red
Mounting Style
Surface
Language
English
Material
Plastic
Legend/Background Color
Black/Red and Blue/White
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Sign Legend Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 to 7 yr
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 1910.145
Sign Header Text Color
White
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header Style
Text
Maximum Service Temperature
120 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
5 to 7 yr
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Legend
No Weapons Or Firearms Except In Your Locked Motor Vehicles
Minimum Application Temperature
40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Format
Traditional OSHA
Graffiti Resistant
No
State Specific Sign
No
Product Type
Wisconsin Concealed Carry Sign

Description

Wisconsin Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Weapons Or Firearms Except In Your Locked Motor Vehicles, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.