Zoro Homepage

Zingz & Thingz 12606 B & B Birdhouse

  • Mfr # 12606

  • Zoro # G503737257


product price: $41.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12606
Zoro #
G503737257
UPC #
849179003241
Country of Origin
China

Description

Tiny travelers will rejoice at this cozy stopover spot! Quaint bed and breakfast is a snug shelter for its flying clientele, as well as an enchanting adornment for your garden.

Features:
  • Material - Wood
  • Weight - 1 lb.
  • Dimension - 5 x 5 x 9 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.