Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zingz & Thingz 57071009 Glass Cup Wall Sconce

  • Mfr # 10015371

  • Zoro # G103856723


product price: $32.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015371
Zoro #
G103856723
UPC #
849179014827
Country of Origin
China

Description

A fluted glass candle cup rests upon a simply stunning scrolling metal frame to create a lighting accent that leaves a lasting impression. Mount it to the wall in any room and add the candle of your choice to enjoy the ambiance of flickering candlelight.

Features
  • Made of Iron and glass.
  • Dimension - 3.75 x 3.37 x 10.5 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.