Zoro Homepage

Circuit Breaker, UBIZ Series, 60A, 2 Pole, 120/240V AC, 10kA

  • Mfr # UBIZ260

  • Zoro # G707388828


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Series
UBIZ
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIZ260
Zoro #
G707388828
UPC #
94925003079
Country of Origin
China

Details

Item
Circuit Breaker
Series
UBIZ
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Standard
DC Voltage Rating
Not Rated

Description

Thick Series, SWD rated Zinsco replacement breaker Requires two 34 in spaces 120240 VAC, 10,000 AIC

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.