Circuit Breaker, Zinsco Series, 125A, 2 Pole, 120/240V AC, 10kA

  • Mfr # UBIZ2125B

  • Zoro # G7596602


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Series
Zinsco
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIZ2125B
Zoro #
G7596602
UPC #
094925004632
Country of Origin
Philippines

Dimensions

Width
1-1/2 in
Depth
2.53 in
Height
4.81 in
Length (Straight Wireway)
4.81 in
Length
4.81 in
Min. Wire Size
14 AWG
Max. Wire Size
2/0 AWG

Details

Item
Circuit Breaker
Series
Zinsco
Amps
125A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Standards
ETL Listed
For Use With
Zinsco Load Centers
Circuit Breaker Actuator
Toggle
Trip Type
Thermal
Terminal Connection
Lug
Instantaneous Trip
No

Description

Bolt On Circuit Breaker, 125 A Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240V AC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBI, Max. AIR Rating 10 kA, Length 4.81 in, Width 1.5 in, Depth 2.53 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.