Shop ZINSCO
See all product information
Create Account
Circuit Breaker, Zinsco Series, 70A, 2 Pole, 120/240V AC, 10kA
- Mfr # UBIZ270B
- Zoro # G7596663
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Series
Zinsco
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBIZ270B
- Zoro #
- G7596663
- UPC #
- 094925004595
- Country of Origin
- Philippines
- Item
- Circuit Breaker
- Series
- Zinsco
- Amps
- 70 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal
- Instantaneous Trip
- No
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- For Use With
- Zinsco Load Centers
- Standards
- ETL Listed
- Compatible Product Type
- Zinsco Load Centers
Dimensions
- Width
- 1-1/2 in
- Depth
- 2.53 in
- Height
- 4.81 in
- Length
- 4.81 in
Description
Bolt On Circuit Breaker, 70 A Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240V AC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBI, Max. AIR Rating 10 kA, Length 4.81 in, Width 1.5 in, Depth 2.53 in, Standards ETL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.