Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Gray Water Primer

  • Mfr # 285085

  • Zoro # G0097581


product price: $30.79
/ea

Key Features

Size
1 gal
Color
Gray
Finish
Primer
For Use With
Any Topcoat
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285085
Zoro #
G0097581
UPC #
020066277369
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Gray
Finish
Primer
For Use With
Any Topcoat
Base Type
Water
Resin Type
Acrylic Copolymer
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Primer
Paint and Primer Surface Material
Aluminum, Concrete, Drywall, Masonry, Metal, Plaster, PVC, Steel, Vinyl, Wood
Paint Color Family
Grays
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
400 to 450 sq ft/gal
Dry Time Tack Free
30 min
Color Family
Grays
Paint and Primer Sub Category
Primers
VOC Content
100 g/L
Dry Time
30 min
Net Weight
10 lb
Features
Sticks to All Surfaces without Sanding
Application Temperature
50 Degrees to 90 Degrees F
Paint Primer, Sealers & Rust Reformers Item
Primer
Dry Time Recoat
1 hr
Application Method
Brush, Roller, Spray
Sheen
Gloss
Coverage Area
400 to 450 sq ft/gal
Finish Texture
Smooth
Use Location
Exterior, Interior
Minimum Application Temperature
50 Degrees F
Resistance Properties
Water-Resistant
Compatible Surface Material
Aluminum, Concrete, Drywall, Masonry, Metal, Plaster, PVC, Steel, Vinyl, Wood
Shelf Life
5 yr
Dry Time to Recoat
1 hr
Coating Application
Primer
Sub Brand
Zinsser
Maximum Application Temperature
90 Degrees F

Description

Primer, Coating Application Primer, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Plastic, PVC, Steel, Stucco, Wood, Sheen Gloss, Resin Type Acrylic Copolymer, Color Gray, Container Size 1 gal, Coverage Area 400 to 450 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Zinsser, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Features Sticks to All Surfaces without Sanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.