Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. White Water Primer

  • Mfr # 249020

  • Zoro # G9907585


product price: $41.39
/ea
Sold in multiples of 2 for $82.78

Key Features

Size
1 gal
Color
White
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249020
Zoro #
G9907585
UPC #
020066186913
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
White
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
Resin Type
Acrylic
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Drywall, Wood (Pine, Fir, Cedar, Redwood, Plywood, T-111), Cured Plaster, Masonry (Stucco, Cement, Poured Concrete, Concrete Block), Hardboard, Vinyl, PVC, Fiberglass, Tile, Metal (Aluminum, Steel, Galvanized Metal), Adheres To Tough Surfaces
Paint Color Family
Whites
Coverage
400 sq ft/gal
Features
Blocks and Seals Stains, Graffiti and Tannin Bleed, Sticks to All Interior and Exterior Surfaces
Paint and Primer Sub Category
Primers
Net Weight
1 gal
Application Temperature
50 Degrees to 85 Degrees F
Dry Time
1 hr
Application Method
Brush, Roller, Spray
VOC Content
0 g/L
Dry Time Tack Free
45 min
Dry Time Recoat
1 hr
Color Family
Whites
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Cured Plaster, Drywall, Fiberglass, Hardboard, Masonry, Metal, PVC, Wood
Sub Brand
Bulls Eye Zero
Heat Resistant
No
Dry Time to Recoat
1 hr
Sheen
Flat
Use Location
Exterior, Interior
Maximum Application Temperature
85 Degrees F
Shelf Life
5 yr
Resistance Properties
Mildew-Resistant
Coating Application
Primer
Coverage Area
400 sq ft/gal
Finish Texture
Smooth

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Cured Plaster, Drywall, Fiberglass, Hardboard, Masonry, Metal, PVC, Wood, Sheen Flat, Resin Type Acrylic, Color White, Container Size 1 gal, Coverage Area 400 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Bulls Eye Zero, Application Method Brush, Roller, Spray, Dry Time Tack Free 45 min, Dry Time to Recoat 1 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.