Zoro Homepage

13 Oz White Covers Up Ceiling Paint And Primer

  • Mfr # 03688

  • Zoro # G7778315


product price: $11.89
/ea

Key Features

Color
White
Color Family
White
Net Weight
13 oz
Sheen
Flat
Paint and Primer Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03688
Zoro #
G7778315
UPC #
47719036883
Country of Origin
United States

Dimensions

Container Size
13 oz

Details

Color
White
Color Family
White
Net Weight
13 oz
Sheen
Flat
Paint and Primer Finish
Flat

Description

Vertical aerosol for overhead projects. Great for blocking common overhead stains. A quick solution to water stains. Flat white finish matches most ceiling tiles. Great hide, non-yellowing, low odor for interior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.