Zoro Homepage

Acrylic Based Primer, White, 1 gal

  • Mfr # 249729

  • Zoro # G112648500


product price: $42.65
/ea
Sold in multiples of 2 for $85.30

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic
Dry Time
1 hr
Dry Time Tack Free
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249729
Zoro #
G112648500
UPC #
020066188948
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Acrylic Based Primer
Color
White
Base Type
Water
Resin Type
Acrylic
Dry Time
1 hr
Dry Time Tack Free
30 min
VOC Content
Less Than25 g/l
Application Method
Spray, Brush, Roller
Standards
MPI #137, MPI #149, MPI #39, MPI #50, MPI #6
Features
Low VOC
Net Weight
10.8 lb
Shelf Life
5 yr
Compatible Surface Material
Concrete, Gloss Enamels, Hardboard, Glass, Tile, Plaster, Wood
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
1 hr
Sheen
Flat
Resistance Properties
Mildew Resistant, Mold Resistant
Flammability
Not Flammable
VOC Compliant
Yes
Use Location
Exterior, Interior
Sub Brand
Smart Prime
Coverage Area
400 sq ft/gal
Surface Texture
Smooth
Coating Application
Stain Blocker Primer
Minimum Application Temperature
50 Degrees F

Description

Acrylic Based Primer, Coating Application Stain Blocker Primer, Color Family White, Compatible Surface Material Concrete, Gloss Enamels, Hardboard, Glass, Tile, Plaster, Wood, Sheen Flat, Resin Type Acrylic, Color White, Container Size 1 gal, Coverage Area 400 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Smart Prime, Application Method Spray, Brush, Roller, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Features Low VOC, Flammability Not Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.