Zoro Homepage

Acrylic Based Primer, White, 1 qt

  • Mfr # 249727

  • Zoro # G512648483


product price: $13.79
/ea
Sold in multiples of 6 for $82.74

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic
Dry Time Tack Free
30 min
VOC Content
Less Than25 g/l
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249727
Zoro #
G512648483
UPC #
020066188924
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Acrylic Based Primer
Color
White
Base Type
Water
Resin Type
Acrylic
Dry Time Tack Free
30 min
VOC Content
Less Than25 g/l
Standards
MPI #137, MPI #149, MPI #39, MPI #50, MPI #6
Features
Low VOC
Application Method
Spray, Brush, Roller
Net Weight
10.8 lb
Dry Time
1 hr
Coverage Area
400 sq ft/gal
Coating Application
Stain Blocker Primer
Sheen
Flat
Shelf Life
5 yr
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Sub Brand
Smart Prime
Use Location
Exterior, Interior
Dry Time to Recoat
1 hr
VOC Compliant
Yes
Flammability
Not Flammable
Resistance Properties
Mildew Resistant, Mold Resistant
Compatible Surface Material
Concrete, Gloss Enamels, Hardboard, Glass, Tile, Plaster, Wood
Surface Texture
Smooth

Description

Acrylic Based Primer, Coating Application Stain Blocker Primer, Color Family White, Compatible Surface Material Concrete, Gloss Enamels, Hardboard, Glass, Tile, Plaster, Wood, Sheen Flat, Resin Type Acrylic, Color White, Container Size 1 qt, Coverage Area 400 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Smart Prime, Application Method Spray, Brush, Roller, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Features Low VOC, Flammability Not Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.