Acrylic Based Primer, White, 5 gal
- Mfr # 276088
- Zoro # G911502164
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Size
5 gal
Color
White
Base Type
Water
Resin Type
Styrene Acrylic
Coverage
400-450 sq. ft./gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276088
- Zoro #
- G911502164
- UPC #
- 020066238049
- Country of Origin
- United States
Dimensions
- Size
- 5 gal
- Container Size
- 5 gal
Details
- Color
- White
- Base Type
- Water
- Resin Type
- Styrene Acrylic
- Coverage
- 400-450 sq. ft./gal.
- Net Weight
- 10.4 lb
- Compatible Surface Material
- Non-porous interior and exterior surfaces
- Sub Brand
- Mold Killing
- Application Method
- Spray, Brush, Roller
- Shelf Life
- 1 yr
- Coating Application
- Primer
- Wire Color
- White
- Dry Time
- 1 hr
- Item
- Acrylic Based Primer
- Dry Time Tack Free
- 30 min
- Dry Time to Recoat
- 1 hr
- Sheen
- Flat
- Use Location
- Exterior, Interior
- Coverage Area
- 400 to 450 sq ft/gal
- VOC Content
- Less Than100 g/l
- Standards
- EPA 87469-1-69587
Description
Acrylic Based Primer, Coating Application Primer, Color Family White, Compatible Surface Material Non-porous interior and exterior surfaces, Sheen Flat, Resin Type Styrene Acrylic, Color White, Container Size 5 gal, Coverage Area 400 to 450 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Mold Killing, Application Method Spray, Brush, Roller, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Flammability Not Flammable, Net Weight 10.4 lb, Shelf Life 1 yr
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.