Shop ZINSSER
See all product information
Create Account
B-I-N Advanced Synthetic Shellac Primer, Bright White, 1 Quart
- Mfr # 271009
- Zoro # G922969826
product price:Â
$
22.69
/ea
Sold in multiples of 4 for
$90.76
Key Features
Color
Bright White
For Use With
Wood, Drywall, Cured Plaster, Masonry, Galvanized Metal and PVC
Dry Time Tack Free
25 min
Features
High hiding, Stain blocking, Odor sealing
Base Type
Shellac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271009
- Zoro #
- G922969826
- UPC #
- 20066228781
- Country of Origin
- United States
- Color
- Bright White
- Item
- Primer
- For Use With
- Wood, Drywall, Cured Plaster, Masonry, Galvanized Metal and PVC
- Dry Time Tack Free
- 25 min
- Features
- High hiding, Stain blocking, Odor sealing
- Base Type
- Shellac
- Dry Time Recoat
- 45 min
- Application Method
- Brush, Roller, Sprayer
- Coverage
- 300 to 400 sq ft/gal
Dimensions
- Size
- 1 qt
Description
B-I-N Advanced Synthetic Shellac Primer is a high-performance primer sealer designed for exceptional stain blocking on interior surfaces and exterior spot applications. It offers fast drying, low odor, and excellent hiding power, making it ideal for new construction, remodeling projects, and fire or water damage restoration. This synthetic shellac formula delivers reliable whole-surface priming and superior stain resistance. B-I-N Advanced can be used both under and over any latex or oil-based architectural paint.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.