B-I-N Shellac-Based Ultimate Stain Blocker Interior & Spot Exterior Primer Wht 5 Gal.
- Mfr # 900
- Zoro # G121883336
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Color
White
Paint Color Family
White
Dry Time Tack Free
15 min
Coverage
2250 sq. ft.
Paint Cleanup
Denature Alcohol/Ammoniated Detergent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900
- Zoro #
- G121883336
- UPC #
- 47719009009
- Country of Origin
- United States
- Color
- White
- Paint Color Family
- White
- Dry Time Tack Free
- 15 min
- Coverage
- 2250 sq. ft.
- Paint Cleanup
- Denature Alcohol/Ammoniated Detergent
Dimensions
- Size
- 5 Gal.
Description
A flat white primer for every interior surface even metal or glass. Closes the pores of most surfaces and prevents bleeding stains sappy wood from ruining paint job. Covers crayon marks grease stains dark wallpaper designs etc. Made with a base of pure shellac and dries in 45 minutes. May be applied with brush roller or airless sprayer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.