BIN Aerosol Primer with Turbo Spray System, Interior, Flat White, 26 oz Aerosol Can, 6PK

  • Mfr # 356880

  • Zoro # G412932958


product price: $162.99
/pk 6, $27.17/ea
Free Shipping & Returns

Key Features

Size
26 Ounce
Color
White
Finish
Flat
Paint and Primer Application Method
Interior
Coverage
20 to 24 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356880
Zoro #
G412932958
UPC #
-
Country of Origin
United States

Dimensions

Size
26 Ounce

Details

Color
White
Finish
Flat
Paint and Primer Application Method
Interior
Coverage
20 to 24 sq ft
Dry Time
9 min (Touch); 30 min (Recoat); 44 min (Handle); 7 Days (Full Cure)
Features
Odor Blocking, Stain Resistant

Description

Get the speed and quality of professional spray systems without the hassle. BIN Aerosol Primer with Turbo Spray System combines the power of BIN primers with the speed and convenience of the Turbo Spray System. Always great for blocking stains and odors associated with water-, smoke- and fire-damage, BIN professional primers are uniquely suited for disaster restoration jobs. As they block odors from pets, mildew and cigarettes, they're perfect for a wider variety of specialty painting projects, too. For added versatility, they also employ shellac and rosin binders, which easily sand to a powder when dry, allowing BIN primers to double as excellent wood sealers. The proprietary Turbo Spray System delivers a wide, 10" spray pattern and four-times the output of traditional primer sprays, ensuring fast and easy full coverage. For best results, hold can upright 18 to 24 inches from the intended surface, and spray in a steady back-and-forth motion, slightly overlapping on each stroke.


  • Get the speed and quality of professional spray systems without the hassle.
  • Combines the power of BIN® primers with the speed of the Turbo Spray System®.
  • Blocks odors permanently while completely covering water-, smoke-, fire-damage stains.
  • Doubles as an excellent wood sealersands to a fine powder when dry.
  • Four-times greater output than traditional primer sprays.
  • Wide, 10" spray pattern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.