Zoro Homepage

Black, Oil, 10 oz, 6 PK

  • Mfr # 55289 830

  • Zoro # G110819377


product price: $36.65
/pk 6, $6.11/ea

Key Features

Color Family
Black
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
Paint and Primer Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55289 830
Zoro #
G110819377
UPC #
070798552890
Country of Origin
China

Dimensions

Container Size
10 oz

Details

Color
Black
Color Family
Black
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
Paint and Primer Finish
Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.