Zoro Homepage

Bulls Eye SealCoat Universal Sanding Sealer, Clear, Flat, 1 Gallon

  • Mfr # 851

  • Zoro # G007203371


product price: $84.99
/ea
Sold in multiples of 2 for $169.98
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Water
Coverage
400 to 600 sq. ft./gal.
Application Method
Brush, Conventional Spray
Dry Time Recoat
20 to 45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851
Zoro #
G007203371
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Sealer
Color
Clear
Base Type
Water
Coverage
400 to 600 sq. ft./gal.
Application Method
Brush, Conventional Spray
Dry Time Recoat
20 to 45 min
Standards
MPI Compliant
Series
Seal Coat
Dry Time - Recoat - Minimum
20 min
Coverage Area - Minimum
400 sq ft/gal
VOC Content Weight
660 g/L
Coverage Area - Maximum
600 sq ft/gal
Compatible Surface Material
Wood
Dry Time - Recoat - Maximum
45 min
Number of Coats
2
Sheen
Flat
Use Location
Interior
Compatible Surface Condition
Finished
Sub-Brand
Bulls Eye
Application Temperature - Minimum
50 Degrees F
Compatible Fluid Type
Water-Based Fluids
Product Type
Sealer
Dry Time - Touch - Minimum
5 min
Application Temperature - Maximum
90 Degrees F
Transparency
Clear
Dry Time - Touch - Maximum
10 min

Description

Clear, Application Method Brush, Conventional Spray, Standards MPI Compliant, Sealer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.