Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dove Gray, Oil based, 6 PK

  • Mfr # 55288 830

  • Zoro # G610735603


product price: $47.25
/pk 6, $7.88/ea

Key Features

Color
Dove Gray
Color Family
Grays
Base Type
Oil based
Dry Time
Dries in as little as 20 minutes
Container Size
10 oz. Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55288 830
Zoro #
G610735603
UPC #
070798552883
Country of Origin
China

Dimensions

Container Size
10 oz. Spray

Details

Color
Dove Gray
Color Family
Grays
Base Type
Oil based
Dry Time
Dries in as little as 20 minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.