Zoro Homepage

Dryfall Commercial & Industrial Waterborne Coating, Black, Flat, 5 Gallon

  • Mfr # 293233

  • Zoro # G112924529


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Base Type
Water
Resin Type
Acrylic
Application Method
Airless Spray
Standards
VOC Compliant
Series
Dryfall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293233
Zoro #
G112924529
UPC #
020066309916
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Black
Base Type
Water
Resin Type
Acrylic
Application Method
Airless Spray
Item
Interior Paint
Standards
VOC Compliant
Series
Dryfall
Resistance Properties
Rust-Resistant
Dry Time - Touch - Maximum
15 min
VOC Content Weight
45 g/L
Sub-Brand
Zinsser(R)
Coverage Area - Maximum
400 sq ft/gal
Use Location
Interior
Dry Time - Recoat - Maximum
1 hr
Full Cure Time
7 day
Application Temperature - Maximum
90 Degrees F
Container Type
Pail
Sheen
Flat
Paint Type
Dryfall Paint
Compatible Surface Material
Concrete, Drywall, Masonry, Plaster, Steel, Stucco, Wood
Application Temperature - Minimum
50 Degrees F
Coverage Area - Minimum
300 sq ft/gal
Finish Texture
Smooth
Features
Low-Odor, Tintable, Washable

Description

Waterborne Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.