Zoro Homepage

Drywall Primer, White, 5 Gallon

  • Mfr # 1500

  • Zoro # G615235320


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Styrene Acrylic Polymer
Features
Low Odor
Compatible Surface Material
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G615235320
UPC #
047719015000
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Primer
Color
White
Base Type
Water
Resin Type
Styrene Acrylic Polymer
Features
Low Odor
Compatible Surface Material
Drywall
Sub Brand
Zinsser(R)
Net Weight
10.9 lb
Standards
NIOSH Approved
Surface Texture
Smooth
Coverage Area
400 sq ft/gal
Use Location
Exterior, Interior
Application Method
Brush, Roller/Airless Sprayer
Coating Application
Drywall Primer
Series Number
05
Dry Time
1 hr
Shelf Life
5 yr
Flammability
Not Flammable
Minimum Application Temperature
50 Degrees F
Sheen
Flat
Maximum Application Temperature
90 Degrees F
VOC Compliant
Yes
VOC Content
Less Than100 g/L
Dry Time to Recoat
1 hr

Description

Zinsser Drywall Primer is designed to seal new drywall and tape joints. It dries quickly and has low odor. This primer will not raise the nap on new drywall and seals the surface for painting in just 1 hour. Sands easily for a smooth surface to apply finish paints.


  • Quick dry - - seals surfaces for painting in one hour
  • Seals new drywall
  • Water-based formula - easy water clean up
  • Low odor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.