Four-in-One Wallpaper Tool
Mfr # 98010
Zoro # G908370646
product price: $9.35
/eaKey Features
Number of Pieces
1
Includes
Burnishing Tool, Spackling Knife, Trim Guide, Wall Scraper
Material
Stainless Steel Blade
Product Type
Wallpaper Trim Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98010
Zoro #
G908370646
UPC #
047719980100
Country of Origin
United States
Details
Item
Four-in-One Wallpaper Tool
Number of Pieces
1
Includes
Burnishing Tool, Spackling Knife, Trim Guide, Wall Scraper
Material
Stainless Steel Blade
Product Type
Wallpaper Trim Tool
Description
Four-in-One Wallpaper Tool, Product Type Wallpaper Trim Tool, Includes Burnishing Tool, Spackling Knife, Trim Guide, Wall Scraper, Number of Pieces 1, Material Stainless Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.