Zoro Homepage

HIDZ Multi-Purpose Primer and Sealer, White, Tintable, 1 Qt

  • Mfr # 373693

  • Zoro # G115235370


product price: $11.59
/ea

Key Features

Size
1 qt
Color
White
Base Type
Water
Resin Type
Styrene Modified Water-Based Acrylic
Minimum Application Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373693
Zoro #
G115235370
UPC #
020066192310
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Primer/Sealer
Color
White
Base Type
Water
Resin Type
Styrene Modified Water-Based Acrylic
Minimum Application Temperature
50 Degrees F
Shelf Life
5 yr
VOC Compliant
Yes
Compatible Surface Material
Brick, Drywall, Masonry, Stucco, Wood
Use Location
Exterior, Interior
VOC Content
Less Than100 g/L
Coverage Area
350 to 400 sq ft/gal
Application Method
Brush, Roll/Spray
Maximum Application Temperature
90 Degrees F
Series Number
01
Coating Application
Primer and Sealer
Dry Time to Recoat
1 hr
Dry Time
7 day
Sub Brand
Zinsser(R)
Net Weight
11.15 lb
Flammability
Not Flammable
Sheen
Flat
Features
Blocks Common Stains, Great Adhesion, High Hiding, Sands Easily, Sticks to All Surfaces
Standards
NIOSH Approved

Description

Zinsser HIDZ is a multi-purpose, interior/exterior primer that is great for use on multiple surfaces like drywall, cured plaster, paneling, new and previously painted wood (including exterior plywood and T1-11), concrete, masonry, brick, stucco, trim, clean galvanized or painted metal, glossy laminates and more. This primer and sealer is ideal for hiding previous colors and sealing porous surfaces. It blocks common stains like crayon and oily handprints and provides excellent adhesion on even hard to paint surfaces. Zinsser HIDZ is perfect for remodeling especially where transitions of new and existing work meet. It is guaranteed to work with any architectural topcoat paint.


  • High hiding
  • Great adhesion
  • Blocks common stains
  • Sticks to all surfaces
  • Sands easily
  • Guaranteed to work with any paint
  • Paintable in 1 hour

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.