Zoro Homepage

Interior Paint, Eggshell, Latex Base, Eggshell, 5 gal

  • Mfr # 02770

  • Zoro # G0977693


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Whites
Finish
Eggshell
Size
5 gal
Paint Sub-Brand
Zinsser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02770
Zoro #
G0977693
UPC #
047719027706
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Whites
Color
Eggshell
Finish
Eggshell
Paint Sub-Brand
Zinsser
Paint Base Type
Water
Coverage
350 sq ft/gal
VOC Content
Less Than50g/l
Dry Time
2 hr
Resin Type
Acrylic
Min. Application Temp.
50 Degrees F
Features
Low-Odor, No Primer Required, Scrubbable, Tintable, Washable
Paint Cleanup
Soap and Water
Application Method
Brush, Roller, Spray
Surface
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Standards
ASTM D3273, ASTM D5590, MPI Compliant
Series
Perma-White
Application Temperature - Minimum
50 Degrees F
Dry Time - Recoat - Maximum
2 hr
Application Temperature - Maximum
90 Degrees F
Use Location
Interior
Coverage Area - Minimum
300 sq ft/gal
Dry Time - Touch - Maximum
2 hr
Coverage Area - Maximum
400 sq ft/gal
Dry Time - Touch - Minimum
30 min
Sub-Brand
Zinsser(R)
Compatible Surface Material
Masonry, Plaster, Drywall, Metal, Plastic, Wood
Paint Type
Mold and Mildew Resistant Paint
Full Cure Time
10 day
VOC Content Weight
50 g/L
Resistance Properties
Moisture-Resistant
Base Type
Water
Sheen
Eggshell
RAL Color Code
RAL 9003
Application Temperature
50 to 90 degrees F
Exposure Conditions
Interior
Dry Time Tack Free
30 min
Brand and Series
Zinsser Perma-White

Description

Perma-White Mold & Mildew-Proof Interior Paint is a high performance acrylic interior paint formulated to protect interior surfaces while preventing mold & mildew growth on the paint film. Perma-White is designed to produce a tough, durable, washable finish that withstands moisture and resists dirt pick up. It is suitable for application to interior walls, wall cavities, ceilings, trim, doors, and related paintable surfaces. It is excellent for use in bathrooms, basements, kitchens, laundry rooms, closets, locker rooms, hot tub rooms, enclosed porches and pool areas or any interior where mold & mildew is a concern. Perma-White can be used for commercial, industrial or residential use.


  • Washable, scrubbable, stain & moisture resistant finish
  • Self-priming sticks to surface without sanding
  • Fade Resistant
  • Water-base, low odor
  • Tintable to off-white, pastel and medium colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.