Zoro Homepage

Interior Paint, Eggshell, water Base, White, 1 gal

  • Mfr # 02771

  • Zoro # G405300931


product price: $49.69
/ea
Sold in multiples of 2 for $99.38

Key Features

Paint Color Family
Whites
Color
White
Finish
Eggshell
Size
1 gal
Paint Sub-Brand
Zinsser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02771
Zoro #
G405300931
UPC #
47719027713
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
Paint Color Family
Whites
Color
White
Finish
Eggshell
Paint Sub-Brand
Zinsser
Paint Base Type
water

Description

Zinsser Perma-White Mold and Mildew-Proof is a water-based paint with a 5-year Mold and Mildew-Proof paint film guarantee. Excellent adhesion to all surfaces without sanding. High performance, low-odor coating is great for bathrooms, basements and more.


  • • Contains a mildewcide to prevent growth of mold and mildew only on the paint film for 5 years
  • • Self-priming - bonds to glossy and hard-to-paint surfaces touch-up
  • • Water based, low odor formula that is fade resistant
  • • Easy application, high hide, excellent touch-up
  • • Inhibits the growth of odor causing microbes on the paint film
  • • Easy application, high hide, excellent touch-up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.