Zoro Homepage

Interior Paint, Eggshell, Water Base, White, 1 qt

  • Mfr # 2774

  • Zoro # G2965401


product price: $13.65
/ea

Key Features

For Use On Surface Material
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Color Family
Whites
Color
White
Size
1 qt
Paint Sub-Brand
Zinsser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2774
Zoro #
G2965401
UPC #
047719027744
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Interior Paint
For Use On Surface Material
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Color Family
Whites
Color
White
Finish
Eggshell
Paint Sub-Brand
Zinsser
Paint Base Type
Water
Coverage
125 sq ft/gal
VOC Content
Less Than 150g/L
Dry Time
2 hr
Resin Type
Acrylic
Features
Low-Odor, No Primer Required, Scrubbable, Tintable, Washable
Application Method
Brush, Roller, Spray
Standards
ASTM D3273, ASTM D5590, MPI Compliant
Surface
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Series
Perma-White
Dry Time - Recoat - Maximum
2 hr
Use Location
Interior
Application Temperature - Maximum
90 Degrees F
Coverage Area - Minimum
300 sq ft/gal
RAL Color Code
RAL 9003
Coverage Area - Maximum
400 sq ft/gal
VOC Content Weight
50 g/L
Dry Time - Touch - Minimum
30 min
Sub-Brand
Zinsser(R)
Sheen
Eggshell
Full Cure Time
10 day
Compatible Surface Material
Masonry, Plaster, Drywall, Metal, Plastic, Wood
Resistance Properties
Moisture-Resistant
Application Temperature - Minimum
50 Degrees F
Paint Type
Mold and Mildew Resistant Paint
Base Type
Water
Dry Time - Touch - Maximum
2 hr
Application Temperature
50 to 90 degrees F
Dry Time Tack Free
30 min
Exposure Conditions
Interior
Brand and Series
Zinsser Perma-White

Description

Perma-White Mold & Mildew-Proof Interior Paint is a high performance acrylic interior paint formulated to protect interior surfaces while preventing mold & mildew growth on the paint film. Perma-White is designed to produce a tough, durable, washable finish that withstands moisture and resists dirt pick up. It is suitable for application to interior walls, wall cavities, ceilings, trim, doors, and related paintable surfaces. It is excellent for use in bathrooms, basements, kitchens, laundry rooms, closets, locker rooms, hot tub rooms, enclosed porches and pool areas or any interior where mold & mildew is a concern. Perma-White can be used for commercial, industrial or residential use.


  • Washable, scrubbable, stain & moisture resistant finish
  • Self-priming sticks to surface without sanding
  • Fade Resistant
  • Water-base, low odor
  • Tintable to off-white, pastel and medium colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.