Zoro Homepage

Interior Paint, Satin, White, 12 oz

  • Mfr # 02711

  • Zoro # G7781377


product price: $44.79
/ea

Key Features

Paint Color Family
Whites
Finish
Satin
Size
12 oz
Paint Sub-Brand
ZINSSER
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02711
Zoro #
G7781377
UPC #
047719027119
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Interior Paint
Paint Color Family
Whites
Finish
Satin
Paint Sub-Brand
ZINSSER
Color
White

Description

Great for mold-remediation and disaster-restoration projects. 5-year mold and mildew-proof paint film guarantee. Contains EPA registered mildewcides, excellent hide, 2-coat system, self-priming, tintable and superior adhesion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.