Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Paint, Water Base, White, 5 gal

  • Mfr # 271159

  • Zoro # G712923526


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Resin Type
Acrylic
Features
No Primer Required, Washable
Application Method
Airless Spray, Brush, Roller
Series
Paint & Primer In One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271159
Zoro #
G712923526
UPC #
020066229368
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Interior Paint
Color
White
Resin Type
Acrylic
Features
No Primer Required, Washable
Application Method
Airless Spray, Brush, Roller
Series
Paint & Primer In One
Standards
VOC Compliant
Sheen
Flat
Finish Texture
Smooth
Base Type
Water
Coverage Area - Maximum
400 sq ft/gal
Dry Time - Touch - Maximum
1 hr
Application Temperature - Maximum
90 Degrees F
Application Temperature - Minimum
50 Degrees F
VOC Content Weight
48 g/L
Paint Type
Ceiling Paint
Container Type
Pail
Resistance Properties
Mildew-Resistant, Stain-Resistant
Dry Time - Recoat - Maximum
1 hr
Use Location
Interior
Compatible Surface Material
Drywall, Metal, Plaster, Wood
Sub-Brand
Zinsser(R)
Coverage Area - Minimum
250 sq ft/gal
Full Cure Time
1 hr

Description

Interior Paint, White, Application Method Airless Spray, Brush, Roller, Features No Primer Required, Washable, Standards VOC Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.