Zoro Homepage

Liquid Wallpaper Stripper, 22 oz.

  • Mfr # 2422

  • Zoro # G1620744


product price: $10.35
/ea

Key Features

Application
Removes Wallpaper
Sealant Base
Enzyme
Base Type
Solvent
Application Method
Roller, Sponge, Spray
Sub-Category
Wallpaper Stripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2422
Zoro #
G1620744
UPC #
047719024224
Country of Origin
United States

Dimensions

Size
22 oz
Container Size
22 oz

Details

Item
Concentrate Wallpaper Stripper
Application
Removes Wallpaper
Sealant Base
Enzyme
Base Type
Solvent
Application Method
Roller, Sponge, Spray
Sub-Category
Wallpaper Stripper
VOC Content
838 g/L
Rinse Required
Yes
Materials Removed
Wallpaper
Contains
Ethoxylated Alcohols, Propylene Glycol
Remover Type
Wallpaper Stripper
Scent
Solvent
Biodegradable
Yes
Flammability
Non-Flammable
Product Form
Liquid
Container Type
Bottle
Features
Economical, Great Performance, Powerful Concentrate, Removes Residual Paste, Unique Enzyme Formula
Strength
Premium
Odorless
No
For Use On
Wallpaper

Description

Concentrate Wallpaper Stripper, Materials Removed Wallpaper, Remover Type Wallpaper Stripper, Contains Ethoxylated Alcohols, Propylene Glycol, Base Type Solvent, Product Form Liquid, Container Size 22 oz, Application Removes Wallpaper, For Use On Wallpaper, Odorless No, Container Type Bottle, Application Method Roller, Sponge, Spray, Biodegradable Yes, Features Economical, Great Performance, Powerful Concentrate, Removes Residual Paste, Unique Enzyme Formula, Flammability Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.