1 Gal. Mold and Mildew-Proof White Water Based Waterproofing Paint

  • Mfr # 270267

  • Zoro # G6091836


product price:  $42.99
/ea

Key Features

Color Family
White
Color
Bright White
Base Type
Solvent
Resin Type
Acrylic
Surface
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270267
Zoro #
G6091836
UPC #
020066227845
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
White
Color
Bright White
Base Type
Solvent
Resin Type
Acrylic
Surface
Concrete
Coverage
100 to 125-sq.ft./gal.
Finish
Smooth
Application Method
Brush, Roller, Spray
VOC Content
100 g/L
Coating Type
General Purpose Mold Resistant Coating
Exposure Conditions
Interior/Exterior
Dry Time - Light Traffic
Not Specified
Dry Time Tack Free
2 hrs
Dry Time Recoat
2 to 3 hr
Dry Time
2-3 hrs
Application Temperature
50 to 90 degrees F
Item
Mold and Mildew Paint
Features
Low-Odor, Tintable
Surface Texture
Porous, Smooth
Coverage Area
100 to 125 sq ft/gal
Resistance Properties
Mildew-Resistant
Standards
ASTM D6904, ASTM D7088
Surface Material
Concrete, Masonry
Shelf Life
2 yr
VOC Content Weight Percentage
83 %
Cure Time
7 to 14 day
Mildew Resistant
Yes
Use Location
Exterior, Interior
Dry Time to Recoat
2 to 3 hr
Container Type
Can
Primer Required
Yes
Sub Brand
Watertite
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Series
WaterTite LX
Application Temperature - Maximum
90 Degrees F
Dry Time - Touch - Maximum
2 hr
Coverage Area - Minimum
100 sq ft/gal
VOC Content Weight
100 g/L
Compatible Surface Material
Concrete
Paint Type
Mold and Mildew Resistant Paint
Application Temperature - Minimum
50 Degrees F
Dry Time - Recoat - Maximum
3 hr
Sub-Brand
Zinsser(R)
RAL Color Code
RAL 9003
Finish Texture
Smooth
Dry Time - Recoat - Minimum
2 hr
Full Cure Time
14 day
Coverage Area - Maximum
125 sq ft/gal
Brand and Series
Zinsser Watertite LX

Description

Mold and Mildew Paint, Bright White, Finish Smooth, Size 1 gal, Coverage 100 to 125 sq ft/gal, VOC Content 100 g/L, Dry Time Recoat 2 to 3 hr, Dry Time 2 hr, Application Method Airless Spray, Brush, Conventional Spray, Roller, Features Low-Odor, Tintable, Standards ASTM D6904, ASTM D7088

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.