Zoro Homepage

Mold and Mildew Paint, 5 gal., White

  • Mfr # 270269

  • Zoro # G6196337


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Bright White
Base Type
Solvent
Resin Type
Acrylic
Surface
Concrete
Coverage
100 to 125-sq.ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270269
Zoro #
G6196337
UPC #
020066227869
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Description

Mold and Mildew Paint, Bright White, Finish Smooth, Size 5 gal, Coverage 100 to 125 sq ft/gal, VOC Content 100 g/L, Dry Time Recoat 2 to 3 hr, Dry Time 2 hr, Application Method Airless Spray, Brush, Conventional Spray, Roller, Features Low-Odor, Tintable, Standards ASTM D6904, ASTM D7088

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.