Mold Killing Primer, Interior/Exterior, Flat White, 1 gal Bucket/Pail, 2PK

  • Mfr # 276049CT

  • Zoro # G412932972


product price:Ā  $103.66
/pk 2, $51.83/ea
Free Shipping & Returns

Key Features

Coverage
400 to 450 sq ft
Dry Time
30 min (Touch); 1 h (Handle/Recoat); 7 days (Full Cure)
Standards
EPA Reg. No. 87469-1-69587
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
276049CT
Zoro #
G412932972
UPC #
-
Country of Origin
United States

Details

Coverage
400 to 450 sq ft
Dry Time
30 min (Touch); 1 h (Handle/Recoat); 7 days (Full Cure)
Standards
EPA Reg. No. 87469-1-69587

Description

Zinsser Mold Killing Primer is a protective, water-based coating that can be applied directly over existing mold, mildew and odor-causing bacteria. Featuring a proven, registered and approved antimicrobial-fungicidal agent, it not only covers over associated stains but also kills all pre-existing fungal organisms. Use it directly on nearly any dry, debris-free, non-porous, interior or exterior surface with minimal pre-cleaning in just about any residential, commercial or industrial environment: homes, offices buildings, retail establishments, schools, hospitals, factories and more. And though this primer is compatible with any topcoat product, it pairs perfectly with Zinsser PERMA-WHITE Mold & Mildew-Proof paints. To fully cover over and obscure heavy stains, particularly those caused by water leaks, a second primer coat with a tailored, stain-blocking product may be required. In such scenarios, BIN and Cover Stain primers are highly recommended.


  • Paint directly over mold, mildew and stains.
  • Kills existing mold, mildew and odor-causing bacteria.
  • Protective, water-based formula for interior and exterior use.
  • Binds to chalky siding, masonry, metal, plaster and more.
  • Ideal for residential, commercial and industrial environments.
  • For extensive stains, pair with a ZinsserĀ® stain-blocking primer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.