Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mold Killing Primer, White, 1 Gallon

  • Mfr # 276049

  • Zoro # G811502165


product price: $54.45
/ea
Sold in multiples of 2 for $108.90

Key Features

Color
White
Base Type
Water
Resin Type
Styrene Acrylic
Coverage
400-450 sq. ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276049
Zoro #
G811502165
UPC #
020066237912
Country of Origin
United States

Dimensions

Size
1 gal

Details

Color
White
Base Type
Water
Resin Type
Styrene Acrylic
Coverage
400-450 sq. ft./gal.

Description

Zinsser Mold Killing Primer is a water-based EPA registered fungicidal protective coating that can be used to paint over and kill all existing mold, mildew, moss, fungi, odor causing bacteria and any other fungal organisms. It prevents the growth of mold, mildew and other fungal organisms on the paint film. It is for use on non-porous interior and exterior surfaces.


  • •EPA registered - assures product performance and quality. (EPA Reg. No. 87469-1-69587)
  • •Water based fungicidal protective coating works under any coating and aides in covering fungal stains
  • •Paint directly over existing mold and mildew without extensive pre-cleaning
  • •Recommended for residential, commercial and industrial applications including bathrooms, basements, wall cavities, window frames, office buildings, factories and more
  • •Dries to touch in 30 minutes, top coat in 1 hour
  • •For optimal protection, top coat within 72 hours of application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.