Zoro Homepage

Mold Killing Primer, White, 1 Quart

  • Mfr # 276087

  • Zoro # G011502163


product price: $15.85
/ea
Sold in multiples of 4 for $63.40

Key Features

Size
1 qt
Color
White
Base Type
Water
Resin Type
Styrene Acrylic
Coverage
400-450 sq. ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276087
Zoro #
G011502163
UPC #
020066238032
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Acrylic Based Primer
Color
White
Base Type
Water
Resin Type
Styrene Acrylic
Coverage
400-450 sq. ft./gal.
VOC Content
Less Than100 g/l
Application Method
Spray, Brush, Roller
Standards
EPA 87469-1-69587
Dry Time
1 hr
Net Weight
10.4 lb
Dry Time Tack Free
30 min
Shelf Life
1 yr
Sheen
Flat
Surface Texture
Smooth
Dry Time to Recoat
1 hr
Flammability
Not Flammable
Coverage Area
400 to 450 sq ft/gal
Coating Application
Primer
Use Location
Exterior, Interior
VOC Compliant
Yes
Sub Brand
Mold Killing
Compatible Surface Material
Non-porous interior and exterior surfaces

Description

Acrylic Based Primer, Coating Application Primer, Color Family White, Compatible Surface Material Non-porous interior and exterior surfaces, Sheen Flat, Resin Type Styrene Acrylic, Color White, Container Size 1 qt, Coverage Area 400 to 450 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Mold Killing, Application Method Spray, Brush, Roller, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Flammability Not Flammable, Net Weight 10.4 lb, Shelf Life 1 yr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.